Safe transport with the SSD hose-break guard from | ![]() |
At last - a trouble-free hose-break guard that is easy to fit!
Following pressure loss caused by a broken hose in the hydraulic system, the lift cylinders can drop and the frame of the trailer can keel over, especially if the cargo is loaded asymmetrically.
This can produce a complex sequence of results:
Criminal proceedings will inevitably follow because of the safety issues and question of liability for the damaged caused.
The SSD hose-break guard is a ‘breakthrough’. This patented, innovative and elegant solution with built-in muffling can be quickly and easily built in during regular servicing. Guards are usually fitted to prevent damage resulting from a hose break. Most present-day solutions are, however, time-consuming to fit because of the size and the weight of the safety valves, plus they are prone to regular malfunctioning. |
How does the hose-break guard work? In the event of a sudden hose break, the valve effectively shuts off the oil supply to the hose. However, impulse pressures regularly occur during the normal use of hydraulic systems that can cause an oil flow rate higher than the permitted safety tolerances and that can accidentally trigger the operation of the installed hose-guard mechanism. To prevent this, the SSD hose-break guard is fitted with an integrated muffler that, to all intents and purposes, eliminates seizing of the safety valve on the hose-break guard as a result of pressure accumulation or peak loads. |
|
How break guard passes simulation test The performance of each safety valve is tested during a simulated hose break in which the maximum flow rate of hydraulic fluid Q in dm3/minute is measured. The required trigger for the safety valve is adjusted to minus 10%. The choice of throttle allows any desired setting. ![]() ![]() |
The advantages of the SSD hose-break guard
|
Are you already familiar with our new Fluid Power catalogue?
In this catalogue you'll find in addidion to the hose burst valves, the complete standard range of hydraulic and pneumatic components and systems. Click here to see the complete Fluid Power catalogue (NL/EN).
For more information about our hose burst valves, our services or documentation, please feel free to contact us.
The ERIKS Fluid Power team is available to help you.
ERIKS bv
Aandrijftechniek Roermond
T: +31 (0)475 37 22 98
E: info.roermond@eriks.nl
Volg ons